Mag Pano M100R PZ ATX Black PC Case

Order Code: ZT5154048S

£109.99 Inc VAT (20%)


Description

The MAG series fights alongside gamers in pursuit of honour. With added military-inspired elements in these gaming products, they were reborn as the symbol of sturdiness and durability.To meet the desire to show the ARGB PC build, the MAG PANO M100 Series comes with a 270-degree panoramic display, get more enhancement of aesthetically pleasing and cleanliness, supports a back-connect motherboard, and comes with the reverse-blade fan on the side, a 1-to-4 ARGB-PWM control board to let user organize cables easily.Build and display the coolest PC with controllable ARGB lighting.Synergize the MAG PANO M100R PZ series with a compatible MSI motherboard through bridging with a USB 3.2 Gen 2x2 Type-C port for high speed data transmission.

See full description
Specifications for Mag Pano M100R PZ ATX Black PC Case
  • Product Type
    Desktop Computers
  • Dimensions (W x D x H)
    235x440x405mm
  • Colour
    Black
  • Expansion Slots
    5
  • Weight
    8.66kg
  • Drive Mount Support
    1x 2.5in / 1x 2.5/3.5in