MasterBox Q300L V2 Mini TG Black PC Case

Order Code: ZT4783504S

£71.99 Inc VAT (20%)


Description

Refresh your style with high flexibility for system building. The redesigned dust filter keeps your PC breathing easy with a refreshed patterned design. USB 3. 2 Gen 2x2 Type C port built into the I/O panel with data transfer speeds up to 20Gbps. The open design of the perforated front, top, and bottom guarantees excellent thermal performance. 28mm of space behind the motherboard tray allow for easy and hidden cable management. The case can be put in vertical or horizonal position. The front supports up to two 140mm fans and up to a 240mm radiator. The rear supports a 120mm fan or radiator and the top two 120mm fans. All to ensure you don't have to compromise on performance. The Q300L V2 case supports CPU coolers up to a height of 159mm, graphics cards up to a length of 360mm, and power supplies up to a length of 160mm. Show off your build through the 4mm-thick tempered glass side panel, easily installed with thumbscrews.

See full description
Specifications for MasterBox Q300L V2 Mini TG Black PC Case
  • Motherboard Compatibility
    Mini ITX, Micro ATX
  • Type
    Desktop Computers
  • Expansion Slots
    4
  • Colour
    Black
  • Dimensions (W x D x H)
    230x387x383mm
  • Volume
    29L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome