Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Meshify C Bko ATX Midi Tower PC Case
By Fractal
Order Code:
ZT3526050S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/meshify-c-bko-atx-midi-tower-pc-case/p/ZT3526050S
Add to quotation
View all Computer & Laptop Cases
Description
Fractal Design Meshify C BKO ATX Midi Tower Tempered Glass PC Case
Specifications
Specifications for Meshify C Bko ATX Midi Tower PC Case
Dimensions (W x D x H)
395x212x440mm
Bottom Fan
1 x 120mm
Type
Desktop Computers
Motherboard Compatibility
ATX, mATX, ITX
Colour
Black
Expansion Slots
7
Top Fan
2x 120/140 mm
Weight
6.45kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome