0
1

Motion II 4 Wheel Laptop Trolley Case W445 X D230 X H320mm Black 3208

Order Code: ZT1548626S

£109.99 Inc VAT (20%)


Description

This wheeled laptop case is ideal for travel and can be used as hand luggage featuring lockable zippers for extra security. A large, padded pocket protects laptops up to 15.6 inches and the case is expandable to fit everything you need when travelling. The case features four wheels for easy mobility, has a retractable locking handle system and measures W445 x D230 x H320mm.
Padded compartment protects laptops up to 15.6 inch
4 ABS wheels for ease of movement
Expandable for added capacity
Lockable zippers for added security
Retractable locking handle mechanism
Dimensions: W445 x D230 x H320mm
Colour: black

See full description
Specifications for Motion II 4 Wheel Laptop Trolley Case W445 X D230 X H320mm Black 3208
  • Weight
    3.28kg
  • MFR Part No.
    HM32080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome