Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Mpg Gungnir 300P Airflow E-ATX PC Case
By MSI
Order Code:
ZT5154013S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/mpg-gungnir-300p-airflow-e-atx-pc-case/p/ZT5154013S
Add to quotation
View all Computer & Laptop Cases
Description
MSI MPG GUNGNIR 300P AIRFLOW EATX Tempered Glass Mid Tower Gaming PC Case
Specifications
Specifications for Mpg Gungnir 300P Airflow E-ATX PC Case
Product Type
Desktop Computers
Dimensions (W x D x H)
235x505x510mm
Weight
10.9kg
Colour
Black
Expansion Slots
7
Drive Mount Support
6x 2.5in / 2x 2.5/3.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome