Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Node 202 Desktop Mini Itx Black PC Case
By Fractal
Order Code:
ZT3525884S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/node-202-desktop-mini-itx-black-pc-case/p/ZT3525884S
Add to quotation
View all Computer & Laptop Cases
Description
Fractal Design NODE 202 Desktop Mini-ITX Black PC Case
Specifications
Technical Information
Specifications for Node 202 Desktop Mini Itx Black PC Case
Weight
3.5kg
Motherboard Compatibility
Mini ITX
Expansion Slots
2
Product Type
Desktop Computers
Colour
Black
Dimensions (W x D x H)
377x88x332mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome