TearAway label for ease of rebranding Full length zippered front pocket for ease of decoration Self fabric carry handle Gunmetal fittings Padded laptop compartment Laptop compatible up to 15.6" Padded internal iPad® / Tablet compartment Fully lined in pinstriped fabric Internal organisation pockets Zippered internal pocket Detachable adjustable shoulder strap Sponge clean only Dimensions: 41 x 30 x 7cm Capacity: 9 litres Maximum embroidery: 12 tubular hoop Maximum print area: 14 x 16cm