NYL 17IN Computer Case Black 2342

Order Code: ZT1054970X

£39.99 Inc VAT (20%)


Description

For a professional-looking laptop case that doesn't have a billion unnecessary compartments, this nylon laptop case is exactly what you're looking for. Sleek and simple to look at, it fold out to two deceptively simple sections. One side of the bag holds laptops up to 17in in width securely. The other half comprises an organiser section with space for documents and stationery. There is even an external pocket for your laptop with a zip fastening!

• Deceptively simple laptop bag with adjustable dividers
• Will hold laptops up to 17 inch securely
• Folds out to reveal full filing section
• Space for documents, stationery and iPad
• Padded laptop section protects from knocks and bumps
• Padded carry handles and a removable padded shoulder strap
• Colour: Black
• Dimensions: 430 x 105 x 340mm (WxDxH)

See full description
Specifications for NYL 17IN Computer Case Black 2342
  • Width
    430mm
  • Depth
    340mm
  • MFR Part No.
    2342
  • Type
    Laptop Case
  • Height
    105mm
  • Material
    Nylon
  • Colour
    Black
  • Notebook Size
    Up To 17in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome