Pilots' Case Trolley, Main Compartment, Padded Laptop Compartment, Black

Order Code: ZT2721138S

£279.99 Inc VAT (20%)


Description

Pilots' case trolley, main compartment, padded laptop compartment, black. Supplied = assembled. Colour = black. External length = 485 mm. External width = 250 mm. External height = 400 mm. Internal length = 445 mm. Internal width = 220 mm. Internal height = 340 mm. Wheel fittings = 2 castors. Fittings = laptop compartment. Internal laptop compartment dimensions = 420x300x50 mm. Trolley height, extended = 1030 mm. Product type = pouches. Lockable trolley system, lockable front pocket, side pocket, two combination locks. Interior: spacious main compartment, padded laptop compartment, suspension file fixture, three pen holders, business card holder and zippered pocket in the cover. Internal dimensions of laptop compartment: approx. 420 x 300 x 50 mm. Trolley height (extended) : approx. 1030 mm.

See full description
Specifications for Pilots' Case Trolley, Main Compartment, Padded Laptop Compartment, Black
  • Colour
    Black
  • Product Type
    Pouches
  • Supplied
    Assembled
  • Wheel Fittings
    2 Castors
  • Internal Width
    220mm
  • External Length
    485mm
  • Trolley Height (Extended)
    1030mm
  • External Width
    250mm
  • Internal Height
    340mm
  • Fittings
    Laptop Compartment
  • External Height
    400mm
  • Internal Length
    445mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome