Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Pop Mini Air Matx RGB TG Clear PC Case
By Fractal
Order Code:
ZT3526189S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/pop-mini-air-matx-rgb-tg-clear-pc-case/p/ZT3526189S
Add to quotation
View all Computer & Laptop Cases
Description
Fractal Design Pop Mini Air mATX Tower RGB Black TG Clear PC Case
Specifications
Technical Information
Specifications for Pop Mini Air Matx RGB TG Clear PC Case
Expansion Slots
4
Dimensions (W x D x H)
432x215x393mm
Colour
Black/Clear
Weight
5.96kg
Product Type
Desktop Computers
Bottom Fan
No
Motherboard Compatibility
mATX / Mini ITX
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome