Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Primo 15.6in Black Notebook Sleeve Case
By Trust
Order Code:
ZT5359647S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/primo-15-6in-black-notebook-sleeve-case/p/ZT5359647S
Add to quotation
View all Computer & Laptop Cases
Description
Trust Primo 15.6 Inch Black Notebook Sleeve Case
Specifications
Specifications for Primo 15.6in Black Notebook Sleeve Case
Product Type
Laptop Cases
Colour
Black
Weight
24g
Material
Polyester
Notebook Size
Up to 15.6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome