Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Reversible iPad /tablet Sleeve Black/Graphite Grey One Size
By BagBase
Order Code:
ZT5300846S
£5.99
Inc VAT (20%)
£6.39
6% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/reversible-ipad-tablet-sleeve-black-graphite-grey-one-size/p/ZT5300846S
Add to quotation
View all Computer & Laptop Cases
Description
Reversible style. Accepts most tablet computers. Constrast detailing.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Reversible iPad /tablet Sleeve Black/Graphite Grey One Size
Colour
Black / Graphite Grey
Gender
Unisex
Size
One Size
Product Type
Laptop Cases
Material
Neoprene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome