Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Reversible iPad /tablet Sleeve Fushia/Graphite Grey One Size
By BagBase
Order Code:
ZT5300899S
£5.99
Inc VAT (20%)
£6.39
6% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/reversible-ipad-tablet-sleeve-fushia-graphite-grey-one-size/p/ZT5300899S
Add to quotation
View all Computer & Laptop Cases
Description
Reversible style. Accepts most tablet computers. Constrast detailing.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Reversible iPad /tablet Sleeve Fushia/Graphite Grey One Size
Product Type
Laptop Cases
Gender
Unisex
Size
One Size
Colour
Fushia /Graphite Grey
Material
Neoprene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome