Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Sleeve Elite 11.6 Inch J153813
By V7
Order Code:
ZT1480025S
£24.99
each
Inc VAT (20%)
£399.84 minimum order value
Quantity
Price
Discount
1 - 19
£24.99
0%
20 +
£23.99
4%
16
Add to basket
Minimum order quantity: 16.
Get it by
Fri, 22nd Nov
In Stock
GBP
399.84
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/sleeve-elite-11-6-inch-j153813/p/ZT1480025S
Add to quotation
View all Computer & Laptop Cases
Description
Sleeve Elite 11.6 Inch Netbook Blk With Handle
Tags:
#BulkDiscount
Specifications
Specifications for Sleeve Elite 11.6 Inch J153813
Weight
180g
Depth
25.4mm
Height
222mm
Material
Neoprene
Width
323mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome