Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Slim 15.6 Inch Laptop Case with Lockable Zips Black 3201
By Monolith
Order Code:
ZT1548605S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/slim-15-6-inch-laptop-case-with-lockable-zips-black-3201/p/ZT1548605S
Add to quotation
View all Computer & Laptop Cases
Description
Monolith Slim 15.6 inch Laptop Case with Lockable Zips Black 3201
Specifications
Specifications for Slim 15.6 Inch Laptop Case with Lockable Zips Black 3201
Width
295mm
Weight
0.522kg
Height
405mm
Depth
405mm
MFR Part No.
HM97958
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome