Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Targus Carry Case Notepac Nylon Black For 15.4" Notebooks
By Targus
Order Code:
ZT1523182S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/targus-carry-case-notepac-nylon-black-for-15-4-inch-notebooks/p/ZT1523182S
Add to quotation
View all Computer & Laptop Cases
Description
Targus Carry Case Notepac Nylon Black For 15.4" Notebooks
Specifications
Specifications for Targus Carry Case Notepac Nylon Black For 15.4" Notebooks
Material
Koskin, Polyester
Width
90mm
Height
350mm
Depth
400mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome