Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Tbb013Eu Laptop Case 396 Cm (156") Backpack Case Black
By Targus
Order Code:
ZT1526183S
£54.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/tbb013eu-laptop-case-396-cm-156-inch-backpack-case-black/p/ZT1526183S
Add to quotation
View all Computer & Laptop Cases
Description
Targus TBB013EU. Case type: Backpack case, Maximum screen size: 39.6 cm (15.6"). Weight: 860 g
Specifications
Specifications for Tbb013Eu Laptop Case 396 Cm (156") Backpack Case Black
Product Type
Laptop Backpacks
Weight
860g
Colour
Black