Tech Air 14.1inch Classic Laptop Case

Order Code: ZT1540371S

£19.99 Inc VAT (20%)


Description

Tech Air 14.1inch Classic Laptop Case Sleek and spacious. This is function with emotion.

We all want to function with emotion right? Well this sleek toploader, with foam protection for your laptop (up to 14.1''), plenty of space for your documents and accessories, a comfy shoulder strap and a lifetime warranty will certainly let youÖ Enjoy. This is function with emotion.

See full description
Specifications for Tech Air 14.1inch Classic Laptop Case
  • Height
    50mm
  • Width
    360mm
  • Type
    Laptop Cases
  • Colour
    Black
  • Weight
    425.6g
  • Depth
    265mm
  • Material
    Polyester
  • Notebook Size
    Up To 14.1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome