Tech Air 15.6inch Black Sleeve

Order Code: ZT1540455S

£19.99 Inc VAT (20%)


Description

Tech Air 15.6inch Black Sleeve Another clever and innovative piece of kit by techair. This is function with emotion.

Typical of the innovative guys at techair HQ ñ a sleeve that is more than just a sleeve. Neoprene sleeves are handy, but what do you do with the cables and accessories? Well thatís why weíre here. Offering three zipped pockets , plus a sexy black inner for your 15.6'' laptopís protection and a lifetime warranty, of course. Thatís why weíre a little bit smug about this piece of kit. Now thatís function with emotion.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Tech Air 15.6inch Black Sleeve
  • Colour
    Black
  • Depth
    285mm
  • Type
    Laptop Cases
  • Width
    400mm
  • Material
    Neoprene, Polyester
  • Height
    35mm
  • Weight
    350g
  • Notebook Size
    Up To 15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome