Tech Air Backpack 15.6in Blue

Order Code: ZT1540430S

£22.99 Inc VAT (20%)


Description

Tech Air Backpack 15.6in Blue Simple and Classic. This is function with emotion

Simple, classic & lightweight with some extra protection for your laptop (up to15.6'') via the foam cushioned compartment. All this plus extra storage for documents and other stuff, make this a perfect way to function with emotion.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Tech Air Backpack 15.6in Blue
  • Colour
    Blue
  • Material
    Polyester
  • Type
    Backpacks
  • Weight
    510g
  • Warranty
    Lifetime Warranty
  • Dimensions
    390 x 120 x 415mm
  • Product Type
    Laptop Backpacks
  • Notebook Size
    Up To 15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome