Tech Air Eco Backpack Black 14.1in

Order Code: ZT1540360S

£39.99 Inc VAT (20%)


Description

Tech Air Eco Backpack Black 14.1in Eco Friendly Lightweight Backpack. This is function with emotion

Protect your essential kit when on the move with this eco-friendly backpack made from recycled plastic bottles. The Lateral Protectionô via foam cushions keeps your laptop safe whilst leaving plenty of room for accessories. All this plus it weighs in at just 660 grams. It's more than just functional.

Specifications for Tech Air Eco Backpack Black 14.1in
  • Height
    145mm
  • Material
    Recycled PET
  • Type
    Backpacks
  • Weight
    591g
  • Width
    435mm
  • Depth
    305mm
  • Colour
    Black
  • Product Type
    Laptop Backpacks
  • Notebook Size
    12 - 14.1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome