Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Techair Laptop Case - Notebook Carrying Case - 15.6" - Black
By TechAir
Order Code:
ZT1512694S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/techair-laptop-case-notebook-carrying-case-15-6-inch-black/p/ZT1512694S
Add to quotation
View all Computer & Laptop Cases
Description
Techair Laptop Case - Notebook Carrying Case - 15.6" - Black
Specifications
Specifications for Techair Laptop Case - Notebook Carrying Case - 15.6" - Black
Depth
270mm
Material
Foam
Weight
759g
Height
40mm
Width
390mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome