Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Techair - Notebook Sleeve - 15.6" - Black
By TechAir
Order Code:
ZT1517960S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it in
5-6
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/techair-notebook-sleeve-15-6-inch-black/p/ZT1517960S
Add to quotation
View all Computer & Laptop Cases
Description
Techair - Notebook Sleeve - 15.6" - Black
Tags:
#BulkDiscount
Specifications
Specifications for Techair - Notebook Sleeve - 15.6" - Black
Product Type
Notebook Sleeve
Size
15.6in
Colour
Black