Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Trendy 12.5 to 14in 35% Recycled Sleeve
By Mobilis
Order Code:
ZT5114429S
£18.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/trendy-12-5-to-14in-35-recycled-sleeve/p/ZT5114429S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis Trendy 12.5 to 14 Inch Black 35% Recycled Sleeve Briefcase
Specifications
Technical Information
Specifications for Trendy 12.5 to 14in 35% Recycled Sleeve
Product Type
Laptop Cases
Colour
Black
Dimensions (W x D x H)
350x265x25mm
Notebook Size
Up to 14in
Weight
280g