Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Trendy Sleeve 10 to 12.5" Laptop Case
By Mobilis
Order Code:
ZT4792530S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/trendy-sleeve-10-to-12-5-inch-laptop-case/p/ZT4792530S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis Trendy Sleeve 10 Inch to 12.5 Inch 35% Recycled Notebook Case
Specifications
Technical Information
Specifications for Trendy Sleeve 10 to 12.5" Laptop Case
Type
Laptop Cases
Colour
Black
Dimensions (W x D x H)
320x240x25mm
Material
Polyester
Weight
250g
Notebook Size
Up to 12.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome