Triple Trek 13.3in Ultrabook Backpack K62591EU

Order Code: ZT2121654S

£99.99 Inc VAT (20%)


Description

Kensington Triple Trek 13.3in Ultrabook Backpack K62591EU Your Ultrabook is sleek and light, but some of your other essentials? Not so much. Once you add a power brick, your tablet, accessories like a presenter, smartphone, files for the office and more, you suddenly find yourself needing something that can help you carry it all in comfort. Plus you need to make sure your precious Ultrabook and tablet are well padded and protected. That¥s where the Kensington Triple Trek Ultrabook Backpack comes in. It features fleece-lined compartments that keep an Ultrabook, tablet computer, and even your smartphone safe from scratches. In between the device compartments is plenty of room for files. You¥ll also appreciate the big accessory pocket that holds your power cord and other necessities. We also included a carabineer clip for holding your keys. No more fishing around the bottom of your bag trying to locate your keys! The padded back support system and wide, adjustable padded straps make sure you can take it all with you in comfort. The grab handle doubles as a roller strap to help you fly through the airport. And just to prove that we thought of everything, you¥ll find an easy access storage pocket, perfect for your MP3 player or smartphone, with a headphone outlet so you can talk or rock hands-free.

See full description
Specifications for Triple Trek 13.3in Ultrabook Backpack K62591EU
  • Product Type
    Laptop Backpacks
  • Type
    Backpacks
  • Colour
    Black
  • Notebook Size
    Up To 13.3in
  • Weight
    400g
  • Material
    Polyester
  • Dimensions (W x D x H)
    320x430x100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome