Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Up to 13" Screen Work-in 13.3IN C/Shell Bag
By Targus
Order Code:
ZT1122610S
£32.99
Inc VAT (20%)
£35.99
8% off
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/up-to-13-inch-screen-work-in-13-3in-c-shell-bag/p/ZT1122610S
Add to quotation
View all Computer & Laptop Cases
Description
Work-in 13.3IN C/Shell Bag
Tags:
#ReducedPrice
Specifications
Specifications for Up to 13" Screen Work-in 13.3IN C/Shell Bag
Weight
430g
Height
270mm
Material
Polyurethane
Depth
370mm
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome