Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Up to 14" Screen Citygear 13.3 L/Top Sleeve Black
By Targus
Order Code:
ZT1121084S
£33.99
Inc VAT (20%)
£41.99
19% off
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/up-to-14-inch-screen-citygear-13-3-l-top-sleeve-black/p/ZT1121084S
Add to quotation
View all Computer & Laptop Cases
Description
Citygear 13.3 L/Top Sleeve Black
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Up to 14" Screen Citygear 13.3 L/Top Sleeve Black
Weight
230g
Width
23mm
Height
260mm
Depth
350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome