Up To 15.6 Basic Backpack

Order Code: ZT1216654S

£26.99 Inc VAT (20%)


Description

Up To 15.6 Basic Backpack

Specifications for Up To 15.6 Basic Backpack
  • Depth
    95mm
  • Weight
    360g
  • Width
    292mm
  • Height
    432mm
  • Product Type
    Laptop Backpacks
  • Colour
    Black
  • Type
    Backpacks
  • Dimensions (W x D x H)
    381x270x37mm
  • Material
    Nylon
  • Notebook Size
    Up To 15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome