Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Up to 17" Screen SP17 17IN Classic Sleeve
By Kensington
Order Code:
ZT1127098S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/up-to-17-inch-screen-sp17-17in-classic-sleeve/p/ZT1127098S
Add to quotation
View all Computer & Laptop Cases
Description
SP17 17IN Classic Sleeve
Tags:
#BulkDiscount
Specifications
Specifications for Up to 17" Screen SP17 17IN Classic Sleeve
Depth
70mm
Width
440mm
Material
Polyester
Height
340mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome