Z0701v6 15.6 inch Black Backpack

Order Code: ZT1540625S

£27.99 Inc VAT (20%)


Description

Tech Air Z0701v6 15.6 inch Black Backpack Simple and protective. This is function with emotion.

Simple, classic & lightweight, with extra protection for your laptop (up to 15.6'') via a sleek, grey foam cushioned compartment. All this plus bags of storage for documents and all of your other accessories, makes this a perfect way to function with emotion.

Specifications for Z0701v6 15.6 inch Black Backpack
  • Colour
    Black
  • Type
    Backpacks
  • Weight
    760g
  • Material
    Polyester
  • Warranty
    Lifetime Warranty
  • Dimensions
    295 x 130 x 480mm
  • Product Type
    Laptop Backpacks
  • Notebook Size
    Up to 15.6in