AF Isoclene Cleaning Wipes Tub (Pack 100) AISW100

Order Code: ZT2120679S

£7.99 Inc VAT (20%)


Description

AF Isoclene Cleaning Wipes Tub (Pack 100) AISW100 Isoclene is a resealable tub of 100 recyclable, pure isopropanol alcohol wipes suitable for general use cleaning and technical maintenance.

Each wipe is paper-based and is fully recyclable. AF Isoclene cleaning wipes are a convenient way to clean multiple surfaces such as keyboards, calculators and plastic surfaces.

The AF Isopropanol IPA range is available in

250ml pump spray bottle ISO250

1L bottle ISO01L

Tub of 100 recyclable wipes ISW100

IPA Impregnated Foam Buds FBUIPA25

Suitable For:
PC boards
Magnetic read/write heads
Surface cleaning
Plastic casings (Always test first)
Nail manicure residue removal
Communal areas such as door handles

See full description
Specifications for AF Isoclene Cleaning Wipes Tub (Pack 100) AISW100
  • Form
    Cleaning Wipes
  • Type
    Computer Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome