Invertible Spray Duster 200ml - DB50462

Order Code: ZT1544758S

£13.99 Inc VAT (20%)


Description

The 2Work Spray Duster removes dust from hard to reach areas on computer equipment, including keyboards and printers. Removing dust and dirt without trouble, the 200ml can is invertible for easier access and comes with a plastic tube attachment that allows you to add even more precision and control to your cleaning. This spray duster is flammable and ozone-friendly.
Air duster for easy cleaning of keyboards and printers
Perfect for use on sensitive equipment, such as cameras
Clears dirt and dust with ease
Includes plastic nozzle for precision use
Great for use on hard to reach areas of machines
Can be sprayed even when inverted
Capacity: 200ml

See full description
Specifications for Invertible Spray Duster 200ml - DB50462
  • MFR Part No.
    DB50462
  • Weight
    0.214kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome