HPE 815097-B21. Component for: PC/Server, Internal memory: 8 GB, Memory layout (modules x size) : 1 x 8 GB, Internal memory type: DDR4, Memory clock speed: 2666 MHz, Memory form factor: 288-pin DIMM, CAS latency: 19, ECC