HPE P43019-B21. Component for: PC/Server, Internal memory: 16 GB, Memory layout (modules x size) : 1 x 16 GB, Internal memory type: DDR4, Memory clock speed: 3200 MHz, Memory form factor: 288-pin DIMM, CAS latency: 22, ECC