24-0544 Computer Gear Wireless Mouse

Order Code: ZT1071320X

£15.99 Inc VAT (20%)


Description

3 Button Optical Mouse:
Featuring a highly sensitive 1000 dpi sensor for perfect precision on almost all surfaces. The symmetrical design of this 3 button optical mouse ensures a comfortable grip for both left- and right-handed users.

4 Button Optical Mouse:
Features a button to toggle sensor sensitivity from 1000 to 1600 dpi to suit your preferences. The symmetrical, full-size mouse design of this 4 button optical mouse ensures a comfortable grip in your hand.

5 Button Optical Scroll Mouse:
This wireless scroll mouse uses a 2.4 GHz wireless connection with 10m range to free your desktop of cables. It features five buttons including two thumb buttons, and a high resolution 1000 dpi optical sensor for precise use.

See full description
Specifications for 24-0544 Computer Gear Wireless Mouse
  • Connectivity Type
    Wireless
  • MFR Part No.
    GR02377
  • Colour
    Black
  • Type
    Mouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome