0
1
2

3 Button Wireless Optical Mouse with USB-A Dongle Receiver - Black

Order Code: ZT4273302S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Maplin 3 Button Wireless Optical Mouse with USB-A Dongle Receiver - Black
MAPLIN SKU: MAP735 Barcode: 5055189040960 MPN: 537PAM

Features
3 buttons
Up to 1000 DPI
2.4 GHz radio technology with a range of up to 8m
Ultra-small USB-A dongle receiver
Suitable for left and right-handed users
This Maplin 3 Button Wireless Optical Mouse with USB-A Dongle Receiver is a compact, optical wireless mouse with nano receiver for super-precise and soft mouse pointer control. The ultra-small USB receiver is suitable for permanent installation in a notebook or PC. It uses 2.4 GHz radio technology for a reliable and fast signal transmission with a range of up to 8m. It is suitable for left and right-handed users and has Smart-Link technology for easy start-up.


Box Contents:
1x Optical wireless mouse
1x receiver
2x AAA Micro batteries
1x instruction manual

See full description
Specifications for 3 Button Wireless Optical Mouse with USB-A Dongle Receiver - Black
  • Colour
    Black
  • Product Type
    Wireless Optical Mouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome