Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Basilisk V3 26000 DPI USB Gaming Mouse
By Razer
Order Code:
ZT4792277S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/basilisk-v3-26000-dpi-usb-gaming-mouse/p/ZT4792277S
Add to quotation
View all Computer Mice
Description
Razer Basilisk V3 26000 DPI Razer Chroma RGB Optical USB-A Wired Gaming Mouse
Specifications
Specifications for Basilisk V3 26000 DPI USB Gaming Mouse
Type
Mice & Graphics Tablets
Buttons
11 Buttons
Dimensions (W x D x H)
75x130x42.5mm
Colour
Black
Wired/Wireless
Wired
Operating System
PC and Mac Compatible
Weight
101g
Connection
USB
Tracking
Optical
Hand Preference
Right Handed
Scroll Wheel
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome