Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Cobra Pro 30000 DPI Optical RGB Wireless Gaming Mouse
By Razer
Order Code:
ZT5513592S
£141.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
141.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/cobra-pro-30000-dpi-optical-rgb-wireless-gaming-mouse/p/ZT5513592S
Add to quotation
View all Computer Mice
Description
Razer Cobra Pro 30000 DPI Optical RGB Wireless Gaming Mouse
Tags:
#NewProduct
Specifications
Specifications for Cobra Pro 30000 DPI Optical RGB Wireless Gaming Mouse
Colour
Black
Product Type
Mice & Graphics Tablets
Tracking
Optical
Wired/Wireless
Wireless
Buttons
8 Buttons
Dimensions (W x D x H)
62.5x119.6x38.1mm
Scroll Wheel
Yes
Connection
Bluetooth/USB
Hand Preference
Right Handed
Weight
77g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome