Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
DeathAdder V3 30000 DPI USB-A Wired Optical Gaming Mouse
By Razer
Order Code:
ZT5513584S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/deathadder-v3-30000-dpi-usb-a-wired-optical-gaming-mouse/p/ZT5513584S
Add to quotation
View all Computer Mice
Description
Razer DeathAdder V3 30000 DPI USB-A Wired Optical Gaming Mouse
Tags:
#NewProduct
Specifications
Specifications for DeathAdder V3 30000 DPI USB-A Wired Optical Gaming Mouse
Tracking
Optical
Dimensions (W x D x H)
68x128x44mm
Colour
Black
Buttons
6 Buttons
Wired/Wireless
Wired
Hand Preference
Right Handed
Scroll Wheel
Yes
Weight
59g
Product Type
Mice & Graphics Tablets
Connection
USB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome