Dell MS5120W Ambidextrous RF 7 Buttons 2.4Ghz Wireless Plus Bluetooth Optical 1600 DPI Mouse

Dell MS5120W Ambidextrous RF 7 Buttons 2.4Ghz Wireless Plus Bluetooth Optical 1600 DPI Mouse

Order Code: ZT1532147S

£33.99 Inc VAT (20%)

Currently unavailable

Description

Dell MS5120W Ambidextrous RF 7 Buttons 2.4Ghz Wireless Plus Bluetooth Optical 1600 DPI Mouse The dual-mode connectivity incorporates a 2.4GHz wireless and a Bluetooth 5.0 connection so you can pair and connect to almost any PC via your preferred mode.

This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Dell MS5120W Ambidextrous RF 7 Buttons 2.4Ghz Wireless Plus Bluetooth Optical 1600 DPI Mouse
  • Type
    Mice & Graphics Tablets
  • Colour
    Grey
  • MFR Part No.
    8DEMS5120WGY
  • Depth
    61.5mm
  • Width
    104.5mm
  • Height
    38.3mm
  • Connection
    2.4GHz Wireless/Bluetooth
  • Tracking
    Optical
  • Hand Preference
    Neutral
  • Wired/Wireless
    Wireless
  • Operating System
    PC
  • Buttons
    7 Buttons
  • Battery
    1 x AA
  • Scroll Wheel
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome