EQ Rechargable Ergo Mouse

Order Code: ZT5116053S

£63.99 Inc VAT (20%)


Description

Professionals today struggle with the physical strain and fatigue caused by prolonged computer use. Traditional mice, with their flat one-size-fits-all design, often force the wrist into an unnatural position, leading to discomfort and hampered productivity. Organisations are increasingly seeking more sustainable solutions to address their growing environmental, social and governance (ESG) responsibilities. The Pro Fit Ergo MY630 EQ Rechargeable Mouse is a full-size vertical mouse that promotes exceptional ergonomic comfort. Including 55% post-consumer recycled (PCR) content of total plastic components*, the MY630 empowers professionals to work smarter and more comfortably.

See full description
Specifications for EQ Rechargable Ergo Mouse
  • Scroll Wheel
    Yes
  • Wired/Wireless
    Wireless
  • Weight
    115g
  • Buttons
    5 Buttons
  • Connection
    Bluetooth/Nano USB Receiver
  • Tracking
    Optical
  • Colour
    Black
  • Hand Preference
    Right Handed
  • Product Type
    Mice & Graphics Tablets
  • Operating System
    Windows, Mac OS, Chrome OS
  • Battery
    Rechargeable
  • Recycled Product
    Minimum 55% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome