EQ Wired Mouse In A Box

Order Code: ZT5116040S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%


Description

The Mouse-in-a-Box™ EQ is designed for those who value performance without compromising on sustainability. The outer case and buttons are composed of 65% post-consumer recycled content, offering a comfortable rounded shape that caters to both left and right-handed users. The responsive 1000DPI optical sensor and convenient scroll wheel support efficient navigation through long pages. The 1.8m (6') wired USB-A cable ensures reliable connectivity and eliminates the need for batteries. Compatible with Windows 7 or later, macOS and ChromeOS, the Mouse-in-a-Box™ EQ comes with a 3-year limited warranty.

See full description
Specifications for EQ Wired Mouse In A Box
  • Cable Length
    1.8m
  • Colour
    Black
  • Connection
    USB-A
  • Scroll Wheel
    Yes
  • Weight
    50g
  • Wired/Wireless
    Wired
  • Product Type
    Mice & Graphics Tablets
  • Tracking
    Optical
  • Hand Preference
    Neutral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome