Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Felox 4800 Dpi Ambidextrous Wireless Optical Gaming Mouse
By Trust
Order Code:
ZT4187872S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/felox-4800-dpi-ambidextrous-wireless-optical-gaming-mouse/p/ZT4187872S
Add to quotation
View all Computer Mice
Description
Trust Felox 4800 Dpi Ambidextrous Wireless Optical Gaming Mouse 25037
Tags:
#NewProduct
Specifications
Technical Information
Specifications for Felox 4800 Dpi Ambidextrous Wireless Optical Gaming Mouse
Dimensions (W x D x H)
70x131x42mm
Product Type
Mice & Graphics Tablets
Operating System
Windows 10 or later
Connection
USB-A
Weight
92g
Colour
Black
Buttons
6 Buttons
Scroll Wheel
Yes
Wired/Wireless
Wireless
Tracking
Optical
Battery
Rechargeable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome