G502 X Hero 25600 DPI Wired Gaming Mouse

Order Code: ZT5365193S

£89.99 Inc VAT (20%)
£94.995% off


Description

G502 X is the latest addition to the legendary G502 lineage. Redesigned to achieve an impressive weight reduction down to 89 grams. Featuring our first-ever LIGHTFORCE hybrid optical-mechanical switches and HERO 25K sub-micron sensor.<br><br>Breakthrough hybrid optical-mechanical switches achieve higher levels of speed and reliability through optical actuation. While mechanical actuation maintains the crisp, tactile feedback that players demand.<br><br>Our most advanced gaming sensor achieves sub-micron accuracy with zero smoothing, filtering and acceleration. With superior tracking and smart energy consumption, HERO 25K delivers unrivalled performance, power efficiency and precision.<br><br>We redesigned the DPI-Shift button so you can choose the right configuration for your grip and style. Remove and reverse to bring it closer to your thumb, or replace it with the included blank cover.<br><br>Iconic G502 design meets an impressive weight reduction down to 89 grams thanks to thin-wall exoskeleton for minimum material and maximum rigidity, lightened scroll wheel, and more.<br><br>Spin the lightened wheel freely in hyperfast mode. Switch with a click to ratcheted mode for precise scrolling. Tilt left and right for two additional, fully programmable controls.

See full description
Specifications for G502 X Hero 25600 DPI Wired Gaming Mouse
  • Connection
    USB
  • Product Type
    Mice & Graphics Tablets
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome