Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
GPro 25600 DPI Wireless Gaming Mouse
By Logitech
Order Code:
ZT5114342S
£139.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/gpro-25600-dpi-wireless-gaming-mouse/p/ZT5114342S
Add to quotation
View all Computer Mice
Description
Logitech G PRO 25600 DPI Wireless Optical Ambidextrous Gaming Mouse
Specifications
Specifications for GPro 25600 DPI Wireless Gaming Mouse
Product Type
Mice & Graphics Tablets
Hand Preference
Right Handed
Scroll Wheel
Yes
Buttons
6 Buttons
Weight
80g
Wired/Wireless
Wireless
Connection
Logitech Lightspeed Wireless
Battery
Rechargeable internal battery
Tracking
HERO&trade,
Operating System
PC and Mac compatible
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome