Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Gxt 922 Ybar 7200 DPI USB Gaming Mouse
By Trust
Order Code:
ZT5359643S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/gxt-922-ybar-7200-dpi-usb-gaming-mouse/p/ZT5359643S
Add to quotation
View all Computer Mice
Description
Trust GXT 922 Ybar 7200 DPI Optical Eco Wired USB Black Gaming Mouse
Specifications
Technical Information
Specifications for Gxt 922 Ybar 7200 DPI USB Gaming Mouse
Product Type
Mice & Graphics Tablets
Operating System
PC
Wired/Wireless
Wired
Connection
USB-A
Hand Preference
Right Handed
Recycled Product
68% Recycled Plastics
Scroll Wheel
Yes
Weight
120g
Tracking
Optical
Cable Length
2.1m
Colour
Black
Buttons
6 Buttons
Compatible Devices
Windows 10/11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome