Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Gxt 980 Redex Wireless 10000 DPI Mouse
By Trust
Order Code:
ZT4797815S
£42.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/gxt-980-redex-wireless-10000-dpi-mouse/p/ZT4797815S
Add to quotation
View all Computer Mice
Description
Trust GXT 980 Redex Wireless Optical 10000 DPI Gaming Mouse
Specifications
Technical Information
Specifications for Gxt 980 Redex Wireless 10000 DPI Mouse
Scroll Wheel
Yes
Hand Preference
Right Handed
Battery
Rechargeable
Colour
Black
Dimensions (W x D x H)
54x112x39mm
Wired/Wireless
Wireless
Product Type
Mice & Graphics Tablets
Weight
111g
Buttons
6 Buttons
Tracking
Optical
Connection
USB/Wireless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome