Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
GXT109P Felox 6400 DPI Gaming Mouse - Pink
By Trust
Order Code:
ZT4781808S
£17.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
17.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/gxt109p-felox-6400-dpi-gaming-mouse-pink/p/ZT4781808S
Add to quotation
View all Computer Mice
Description
Trust GXT 109P Felox 6400 DPI USB-A Wired Pink Gaming Mouse
Specifications
Technical Information
Specifications for GXT109P Felox 6400 DPI Gaming Mouse - Pink
Type
Mice & Graphics Tablets
Colour
Pink
Wired/Wireless
Wired
Buttons
6 Buttons
Weight
102g
Connection
USB-A
Cable Length
1.5m
Tracking
Optical
Dimensions (W x D x H)
70x131x42mm
Scroll Wheel
Yes