Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
GXT926 Redex II 10000 DPI Wireless Mouse
By Trust
Order Code:
ZT5359735S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/gxt926-redex-ii-10000-dpi-wireless-mouse/p/ZT5359735S
Add to quotation
View all Computer Mice
Description
Trust GXT 926 Redex II 10000 DPI RF Wireless Laser Black Gaming Mouse
Specifications
Technical Information
Specifications for GXT926 Redex II 10000 DPI Wireless Mouse
Product Type
Mice & Graphics Tablets
Connection
USB Receiver/ Cable
Operating System
PC
Hand Preference
Right Handed
Wired/Wireless
Wired/Wireless
Scroll Wheel
Yes
Tracking
Optical
Recycled Product
55% Recycled Plastics
Buttons
6 Buttons
Battery
Rechargeable internal battery
Weight
129g
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome